missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Erie Polyurethane Chair - High Bench Height with Chrome Foot Ring, Adjustable Arms, and Stationary Glides in Polyurethane

Catalog No. 14400427
Change view
Click to view available options
Color:
Black
Gray
Adjustable (Height):
23 to 33 in.
With Casters:
No
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Adjustable (Height) With Casters
14400427 Black 23 to 33 in. No
15000778 Gray 23 to 33 in. No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14400427 Supplier Fisherbrand™ Supplier No. 91975PAACFCNB
Only null left

Fisherbrand™ Erie Polyurethane Chairs are height adjustable for use at 42 in. work surfaces and feature handle in the back rest, adjustable arms, chrome adjustable foot ring, & stationary glides. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 23-33 inches from the top of the seat to the floor
  • Features manual back height and back depth adjustments
  • Built in handle for ease of movement
  • 2-way adjustable arm rests adjust up and down
  • Chrome adjustable foot ring
  • Black, nylon-reinforced fiberglass base
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Seating Chair
With Lumbar Support No
Arm Style 2-way adjustable (move up and down)
Adjustable (Height) 23 to 33 in.
Base Material Nylon Reinforced Fiberglass
Footrest Yes
Color Black
Adjustable Yes
Back Style Standard
Footrest Size (English) 20 in.
Includes Round tube chrome foot ring with internal lock
With Tilt No
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Load Bearing Capacity (Metric) 136 kg
Seating Height High Bench Height
With Backrest Yes
Load Bearing Capacity (English) 300 lb.
With Armrest Yes
With Casters No
Material Polyurethane
Seating Type High Bench Height
Show More Show Less