missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Erie Polyurethane Chair - High Bench Height with Chrome Foot Ring, Adjustable Arms, and Stationary Glides in Polyurethane

Catalog No. 15000532
Change view
Click to view available options
Color:
Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15000532 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15000532

Fisherbrand™ Erie Polyurethane Chairs are height adjustable for use at 42 in. work surfaces and feature handle in the back rest, adjustable arms, chrome adjustable foot ring, & stationary glides. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 23-33 inches from the top of the seat to the floor
  • Features manual back height and back depth adjustments
  • Built in handle for ease of movement
  • 2-way adjustable arm rests adjust up and down
  • Chrome adjustable foot ring
  • Black, nylon-reinforced fiberglass base
  • Stationary, non-marring glides suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Cleanroom Seating (Class 100)
Autoclavable Not Autoclavable
Back Style Standard
With Lumbar Support No
With Casters Yes
Weight (Metric) 19.96 kg
With Tilt No
Load Bearing Capacity (Metric) 136 kg
Footrest Yes
Load Bearing Capacity (English) 300 lb.
Weight (English) 44 lb.
Warranty 15 year parts, lifetime on pneumatic lift
Wheel Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Frame Material Polished Cast Aluminum
With Armrest Yes
Lift Type Pneumatic
With Backrest Yes
Color Gray
Adjustable (Height) 19.5 to 27 in.
Adjustable Yes
Arm Style 2-way Adjustable
Certifications/Compliance Class 100/ISO Class 5
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less