missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Erie Polyurethane Chair - Desk Height with Round Tube Base and Casters in Polyurethane
Description
- Adjustable from 20-25.25 inches from the top of the seat to the floor
- Features manual back height and back depth adjustments
- Built in handle for ease of movement
- Black, powder-coated steel base with fixed foot ring
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
Specifications
| Product Type | General Purpose Seating |
| Back Style | Standard |
| Adjustable (Height) | 20 to 25.25 in. |
| Adjustable | Yes |
| With Lumbar Support | No |
| With Casters | Yes |
| With Armrest | No |
| With Tilt | No |
| Footrest | Yes |
| Weight (English) | 31 lb. |
| Show More |