missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Erie Polyurethane Chair - Desk Height with Casters

Catalog No. 15000519
Change view
Click to view available options
Color:
Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15000519 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15000519
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

missing translation for 'validMainframeMsg'

Fisherbrand™ Erie Polyurethane Chairs are height adjustable for use at 31 in. work surfaces and feature handle in the back rest and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 16.25-21 inches from the top of the seat to the floor
  • Features manual back height and back depth adjustments
  • Built in handle for ease of movement
  • Black, nylon-reinforced fiberglass base
  • Chemical, soil, and puncture resistant polyurethane
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • When weight is removed, brake is applied, so chair is stationary until you sit on it

Specifications

Product Type Cleanroom Seating (Class 100)
Back Style Standard
Autoclavable Not Autoclavable
With Armrest Yes
Footrest Yes
With Tilt Yes
With Lumbar Support No
Weight (Metric) 20.87 kg
Wheel Type Black, non-marring, stationary bell glides (suitable for both hard and carpeted floors)
With Casters No
With Backrest Yes
Weight (English) 46 lb.
Frame Material Polished Cast Aluminum
Lift Type Pneumatic
Load Bearing Capacity (Metric) 136 kg
Load Bearing Capacity (English) 300 lb.
Arm Style 6-way Adjustable
Certifications/Compliance Class 100/ISO Class 5
Color Gray
Adjustable (Height) 24.75 to 35 in.
Adjustable Yes
Warranty 15 year parts, lifetime on pneumatic lift
Material Polyurethane
Seating Type High Bench Height
Show More Show Less