missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Erie Polyurethane Chair - Desk Height with Adjustable Arms, Round Tube Base and Casters in Polyurethane

Catalog No. 15000523
Change view
Click to view available options
Color:
Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15000523 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15000523

Fisherbrand™ Erie Polyurethane Chairs with Round Tube Base are height adjustable for use at 31 in. work surfaces and feature handle in the back rest, adjustable arms, fixed foot ring, & self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 20-25.25 inches from the top of the seat to the floor
  • Features manual back height and back depth adjustments
  • Built in handle for ease of movement
  • 2-way adjustable arm rests adjust up and down
  • Black, powder-coated steel base with fixed foot ring
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Cleanroom Seating (Class 100)
Back Style Standard
Load Bearing Capacity (English) 300 lb.
Autoclavable Not Autoclavable
Wheel Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Weight (Metric) 20.41 kg
With Casters Yes
Lift Type Pneumatic
Load Bearing Capacity (Metric) 136 kg
With Backrest Yes
With Armrest Yes
Warranty 15 year parts, lifetime on pneumatic lift
Weight (English) 45 lb.
Footrest Yes
Color Gray
With Tilt Yes
Adjustable Yes
Certifications/Compliance Class 100/ISO Class 5
With Lumbar Support No
Adjustable (Height) 20.5 to 28 in.
Arm Style 6-way Adjustable
Frame Material Polished Cast Aluminum
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less