missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Erie Polyurethane Chair - Desk Height with Adjustable Arms and Casters in Polyurethane

Catalog No. 15000520
Change view
Click to view available options
Erie Polyurethane Chair; Color: Gray
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
15000520 Erie Polyurethane Chair; Color: Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15000520
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Erie Polyurethane Chairs are height adjustable for use at 31 in. work surfaces and feature handle in the back rest, adjustable arms, and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 16.25-21 inches from the top of the seat to the floor
  • Features manual back height and back depth adjustments
  • Built in handle for ease of movement
  • 2-way adjustable arm rests adjust up and down
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Cleanroom Seating (Class 10)
Back Style Standard
Autoclavable Not Autoclavable
Load Bearing Capacity (Metric) 136 kg
Warranty 15 year parts, lifetime on pneumatic lift
Weight (Metric) 15.42 kg
With Armrest No
Weight (English) 34 lb.
Wheel Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Certifications/Compliance Class 10/ISO Class 4
Lift Type Pneumatic
Load Bearing Capacity (English) 300 lb.
With Lumbar Support No
With Backrest Yes
With Tilt No
With Casters Yes
Footrest Yes
Color Gray
Adjustable (Height) 20.5 to 28 in.
Adjustable Yes
Frame Material Polished Cast Aluminum
Material Polyurethane
Seating Type Medium Bench Height
Show More Show Less