missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Erie Polyurethane Chair Chrome - Medium Bench Height with Chrome Foot Ring and Chrome Casters in Polyurethane

Catalog No. 15000537
Change view
Click to view available options
Color:
Gray
Adjustable (Height):
17.75 to 23 in.
19.5 to 27 in.
With Armrest:
No
Yes
With Tilt:
No
Yes
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Adjustable (Height) With Armrest With Tilt
15000537 Gray 17.75 to 23 in. Yes Yes
15000783 Gray 19.5 to 27 in. No No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15000537

Fisherbrand™ Erie Polyurethane Chairs in Chrome are height adjustable for use at 36 in. work surfaces and feature handle in the back rest, chrome adjustable foot ring, and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 19.5-27 inches from the top of the seat to the floor
  • Features manual back height and back depth adjustments
  • Built in handle for ease of movement
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Purpose Seating
Back Style Standard
Weight (English) 42 lb.
Warranty 15 year parts, lifetime on pneumatic lift
Color Gray
Load Bearing Capacity (English) 300 lb.
Load Bearing Capacity (Metric) 136 kg
Lift Type Pneumatic
Weight (Metric) 19.05 kg
Arm Style 6-way Adjustable
Frame Material Polished Cast Aluminum
With Lumbar Support No
Adjustable (Height) 17.75 to 23 in.
Adjustable Yes
Footrest No
With Tilt Yes
Wheel Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
With Casters Yes
With Armrest Yes
With Backrest Yes
Material Polyurethane
Seating Type Desk Height
Show More Show Less