missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Erie Polyurethane Chair Chrome - Medium Bench Height with Chrome Foot Ring, Adjustable Arms, and Chrome Casters in Polyurethane

Catalog No. p-7186473
Change view
Click to view available options
Color:
Gray
Adjustable (Height):
17.25 to 22.5 in.
19.5 to 27 in.
Footrest:
No
Yes
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Adjustable (Height) Footrest
15000539 Gray 17.25 to 22.5 in. No
15000785 Gray 19.5 to 27 in. Yes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15000539
Only null left

Fisherbrand™ Erie Polyurethane Chairs in Chrome are height adjustable for use at 36 in. work surfaces and feature handle in the back rest, adjustable arms, chrome adjustable foot ring, and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 19.5-27 inches from the top of the seat to the floor
  • Features manual back height and back depth adjustments
  • Built in handle for ease of movement
  • 2-way adjustable arm rests adjust up and dow
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Purpose Seating
Back Style Standard
Weight (English) 41 lb.
Wheel Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Load Bearing Capacity (Metric) 136 kg
Warranty 15 year parts, lifetime on pneumatic lift
Lift Type Pneumatic
Frame Material Nylon Reinforced Fiberglass
With Backrest Yes
Adjustable Yes
With Tilt No
With Lumbar Support No
Weight (Metric) 18.6 kg
With Armrest Yes
Footrest No
Adjustable (Height) 17.25 to 22.5 in.
With Casters Yes
Load Bearing Capacity (English) 300 lb.
Color Gray
Arm Style 6-way Adjustable
Material Polyurethane
Seating Type Desk Height
Show More Show Less