missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Erie Polyurethane Chair Chrome - Medium Bench Height with Adjustable Arms and Chrome Casters in Polyurethane

Catalog No. 15000540
Change view
Click to view available options
Color:
Gray
Adjustable (Height):
17.25 to 22.5 in.
19.5 to 27 in.
With Armrest:
No
Yes
With Tilt:
No
Yes
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Adjustable (Height) With Armrest With Tilt
15000540 Gray 17.25 to 22.5 in. No Yes
15000786 Gray 19.5 to 27 in. Yes No
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15000540

Fisherbrand™ Erie Polyurethane Chairs in Chrome are height adjustable for use at 36 in. work surfaces and feature handle in the back rest, adjustable arms, and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 19.5-27 inches from the top of the seat to the floor
  • Features manual back height and back depth adjustments
  • Built in handle for ease of movement
  • 2-way adjustable arm rests adjust up and dow
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Purpose Seating
Back Style Standard
Adjustable Yes
Load Bearing Capacity (English) 300 lb.
Adjustable (Height) 17.25 to 22.5 in.
Frame Material Nylon Reinforced Fiberglass
Lift Type Pneumatic
Weight (Metric) 14.52 kg
Color Gray
With Casters Yes
With Tilt Yes
With Lumbar Support No
Footrest No
With Backrest Yes
Weight (English) 32 lb.
Wheel Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
With Armrest No
Load Bearing Capacity (Metric) 136 kg
Warranty 15 year parts, lifetime on pneumatic lift
Material Polyurethane
Seating Type Desk Height
Show More Show Less