missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Erie Polyurethane Chair Chrome - High Bench Height with Chrome Foot Ring, Adjustable Arms, and Chrome Casters in Polyurethane

Catalog No. 15000773
Change view
Click to view available options
Color:
Gray
With Armrest:
Yes
With Casters:
Yes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color With Armrest With Casters
15000773 Gray Yes Yes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15000773
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Erie Polyurethane Chairs in Chrome are height adjustable for use at 42 in. work surfaces and feature handle in the back rest, adjustable arms, chrome adjustable foot ring, and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 23.5-33.5 inches from the top of the seat to the floor
  • Features manual back height and back depth adjustments
  • Built in handle for ease of movement
  • 2-way adjustable arm rests adjust up and down
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type General Purpose Seating
Back Style Standard
Warranty 15 year parts, lifetime on pneumatic lift
Frame Material Polished Cast Aluminum
Load Bearing Capacity (English) 300 lb.
Lift Type Pneumatic
Color Gray
Adjustable (Height) 23.5 to 33.5 in.
Arm Style 2-way Adjustable
Load Bearing Capacity (Metric) 136 kg
Weight (English) 45 lb.
Footrest Yes
Adjustable Yes
With Backrest Yes
With Tilt No
With Lumbar Support No
Wheel Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
With Armrest Yes
With Casters Yes
Weight (Metric) 20.41 kg
Material Polyurethane
Seating Type High Bench Height
Show More Show Less