missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Erie Polyurethane Chair Chrome - High Bench Height with Chrome Foot Ring in Polyurethane

Catalog No. 15000527
Catalog No. 15000527
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Erie Polyurethane Chairs in Chrome are height adjustable for use at 42 in. work surfaces and feature handle in the back rest and chrome adjustable foot ring. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.

  • Adjustable from 23.5-33.5 inches from the top of the seat to the floor
  • Features manual back height and back depth adjustments
  • Built in handle for ease of movement
  • Chrome adjustable foot ring
  • Cast-aluminum base
  • Chemical, soil, and puncture resistant polyurethane

Specifications

Product Type Cleanroom Seating (Class 10)
Autoclavable Not Autoclavable
Lift Type Pneumatic
Load Bearing Capacity (English) 300 lb.
Warranty 15 year parts, lifetime on pneumatic lift
Back Style Standard
With Backrest Yes
Weight (Metric) 15.88 kg
Wheel Type Black, non-marring, stationary bell glides (suitable for both hard and carpeted floors)
Weight (English) 35 lb.
Footrest Yes
With Lumbar Support No
With Tilt No
Adjustable (Height) 23.5 to 33.5 in.
Adjustable Yes
Frame Material Polished Cast Aluminum
Material Polyurethane
Seating Type High Bench Height
Show More Show Less