missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Erie Polyurethane Chair Chrome - Desk Height with Adjustable Arms and Chrome Casters in Polyurethane
Fisherbrand™ Erie Polyurethane Chairs in Chrome are height adjustable for use at 31 in. work surfaces and feature handle in the back rest, adjustable arms, and self-braking casters. Self-skinning polyurethane is chemical, soil, and puncture resistant and easily cleaned.
$1073.07 - $1434.48
Specifications
| Adjustable | Yes |
|---|---|
| Adjustable (Height) | 16.5 to 21.75 in. |
| Back Style | Standard |
| Load Bearing Capacity (English) | 300 lb. |
| Load Bearing Capacity (Metric) | 136 kg |
| Catalog Number | Mfr. No. | Color | Adjustable (Height) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Adjustable (Height) | Price | Quantity | ||||
|
14-400-429
|
Fisherbrand™
91974PAACAB |
Black | 16.5 to 21.75 in. |
Each for $1,073.07
|
|
||||
|
15000764
|
N/A | Gray | 16.5 to 21.75 in. |
Each for $1,434.48
|
|
||||
Description
- Adjustable from 16.5-21.75 inches from the top of the seat to the floor
- Features manual back height and back depth adjustments
- Built in handle for ease of movement
- 2-way adjustable arm rests adjust up and down
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Chemical, soil, and puncture resistant polyurethane
Specifications
| Yes | |
| Standard | |
| 136 kg | |
| Yes | |
| No | |
| No | |
| Polyurethane |
| 16.5 to 21.75 in. | |
| 300 lb. | |
| Yes | |
| Yes | |
| No | |
| General Seating Chair | |
| Desk Height |