missing translation for 'onlineSavingsMsg'
Learn More

Impacto™ Ultra Work Sport Anti-Fatigue Insoles

Catalog No. 19400137
Encompass
Change view
Click to view available options
Size:
Men: 11 to 12
Men: 12.5 to 13.5
Men: 14 to 15
Men: 4 to 5; Women: 6 to 7
Men: 5 to 6; Women: 7.5 to 8.5
Men: 6.5 to 7.5; Women: 9 to 10
Men: 8 to 9; Women: 10.5 to 11.5
Men: 9.5 to 10.5; Women: 11.5 to 12
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19400137 Men: 14 to 15
19400135 Men: 11 to 12
19400136 Men: 12.5 to 13.5
19400130 Men: 4 to 5; Women: 6 to 7
19400131 Men: 5 to 6; Women: 7.5 to 8.5
19400132 Men: 6.5 to 7.5; Women: 9 to 10
19400133 Men: 8 to 9; Women: 10.5 to 11.5
19400134 Men: 9.5 to 10.5; Women: 11.5 to 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 19400137 Supplier Impacto™ Supplier No. ERINWRKH

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Impacto™ ERINWRK Ultra Work Sport Insoles help protect against back and knee pain and impact-related injuries such as plantar fasciitis, Achilles tendonitis, runner's knee and shin splints.

Impacto™ Ultra Work-Sport Anti-Fatigue Insoles

  • Sorbothane™ inlays absorb shock and help relieve pain in feet, knees and lower back
  • Designed to provide cushioned support and shock absorbing comfort
  • Cupped heel for rear foot stability
  • Breathable and antifungal
  • For use with closed shoes and boots

Specifications

Color Blue
Length (English) 13 in.
Length (Metric) 33.02 cm
Material Sorbothane
Size Men: 14 to 15
Gender Unisex
Product Type Ergotech Ultra Work Sport Insoles