missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Personal Protective Equipment
- Ergonomic Supports
- Wrist Supports
- Ergodyne™ ProFlex™ 4000/4010 Wrist Supports
Ergodyne™ ProFlex™ 4000/4010 Wrist Supports
Catalog No. p-93407
Change view
Click to view available options
Color:
Black
Tan
Size:
Small
Medium
Large
X-Large
Hand:
Left
Right
Model:
4000
4010
20 product options available for selection
| Catalog No. | Color | Size | Hand | Model |
|---|---|---|---|---|
| 2961178 | Black | Medium | Left | 4010 |
| 2961177 | Black | Medium | Right | 4010 |
| 2961179 | Black | Large | Right | 4010 |
| 19035271C | Black | Small | Right | 4000 |
| 19035271E | Black | Large | Right | 4000 |
| 19035272C | Black | Small | Left | 4000 |
| 19035271F | Black | X-Large | Right | 4000 |
| 19035271D | Black | Medium | Right | 4000 |
| 19035272D | Black | Medium | Left | 4000 |
| 19035272E | Black | Large | Left | 4000 |
| 19035273D | Tan | Medium | Right | 4000 |
| 19035273E | Tan | Large | Right | 4000 |
| 19035274E | Tan | Large | Left | 4000 |
| 19035276C | Black | Small | Left | 4010 |
| 19035275C | Black | Small | Right | 4010 |
| 19035275F | Black | X-Large | Right | 4010 |
| 2961180 | Black | Large | Left | 4010 |
| 19035276F | Black | X-Large | Left | 4010 |
| 19035277C | Tan | Small | Right | 4010 |
| 19035278C | Tan | Small | Left | 4010 |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
Description
- Ideal for material handling work
- Durable supports encourage ergonomically neutral posture
- Limit wrist flexion without compromising finger dexterity
- Patented Open-Center Stay™ reduces pressure on median nerve
- Fully adjustable for an exact fit and comfortable wear
- Exclusive red line indicator ensures proper fit every time
- Anti-odor treatment pulls moisture away from skin
- Machine washable
ProFlex 4000
- Limits downward wrist movement
- Adjustable double-closure stay that limits both upward and downward wrist movements
Order Info
Sold individually. Other styles available. See www.fishersafety.com.
1 Measure around the smallest part of the wrist. This is a general guide only. Call your Fisher Safety Customer Service Representative at 1-800-772-6733 for more information.
Specifications
Specifications
| Color | Black |
| Closure Type | Two stage hook and loop |
| Product Type | Proflex™ Single Strap Wrist Support |
| Size | Medium |
| For Use With (Application) | Food processing, picking, packing, assembly, fabrication and taffy pulling |
| Includes | Patented open-center Stay™, red line indicator, anti-bacterial lining |
| Hand | Left |
| Limitations | Limits both upward and downward wrist movements |
| Material | Elastic |
| Model | 4010 |
| Size (English) | 6 to 7 in. |
| Size (Metric) | 15.24 to 18 cm |
| Show More Show Less |