missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ergodyne™ ProFlex™ 230/230HL Soft-Cap Knee Pad
Stands up to tough jobs, yet is soft enough for delicate work surfaces
$42.35 - $42.35
Specifications
| Color | Black |
|---|---|
| Product Type | Proflex™ Soft Cap Knee pad |
| Design | 15 mm Closed-cell Foam Padding |
| Size | Universal |
| For Use With (Application) | Provide economical light duty knee protection for a range of applications like freight or baggage, flooring, landscaping, maintenance, carpentry, trades |
| Catalog Number | Mfr. No. | Closure Type | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Closure Type | Price | Quantity | |||||
|
29-663-543
|
Ergodyne™
18230 |
Buckle |
Pair for $42.35
|
|
|||||
Description
- Slightly wider and longer cut conforms to the body's natural contours for superior comfort
- Durable 6000 polyester fabric cover with 15mm closed cell foam padding
Specifications
| Black | |
| 15 mm Closed-cell Foam Padding | |
| Provide economical light duty knee protection for a range of applications like freight or baggage, flooring, landscaping, maintenance, carpentry, trades | |
| 230 |
| Proflex™ Soft Cap Knee pad | |
| Universal | |
| 600D Polyester |