missing translation for 'onlineSavingsMsg'
Learn More

Ergodyne™ GloWear™ 8935 Hi-Vis Ranger Hat

Catalog No. 19147482
Change view
Click to view available options
Color:
Orange
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19147482 -
19147481 -
19147479 Orange
19147480 Orange
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19147482 Supplier Ergodyne™ Supplier No. 23260

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Specifications

Design Type Wide brim
Quantity 1 Ea.
Dimensions (L x W x H) 12 x 8 x 6 in. (30.48 x 20.32 x 15.24 cm)
Length (English) 12 in.
Width (English) 8 in.
Width (Metric) 20.32 cm
Height (Metric) 15.24 cm
Includes Wide brim, vented mesh panels
Construction Oxford Polyester
For Use With (Application) Road construction, utility crew, survey crew, construction, railway workers, baggage handlers, warehousing and distribution