missing translation for 'onlineSavingsMsg'
Learn More

Ergodyne™ GloWear™ 8205HL Type R Class 2 Super Econo Mesh Vest

Catalog No. 19147254
Change view
Click to view available options
Color:
Orange
Size:
4X-Large to 5X-Large
Small to Medium
Size (English) Chest:
36 to 44 in.
58 to 64 in.
Size (Metric) Chest:
147 to 163 cm
91 to 112 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size Size (English) Chest Size (Metric) Chest
19147254 Orange Small to Medium 36 to 44 in. 91 to 112 cm
19147257 Orange 4X-Large to 5X-Large 58 to 64 in. 147 to 163 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19147254 Supplier Ergodyne™ Supplier No. 20963

Specifications

Color Orange
Size Small to Medium
Size (English) Chest 36 to 44 in.
Size (Metric) Chest 91 to 112 cm
Tape Type 2 in. Reflective stripes