missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ergodyne™ GloWear™ 8910 Class E Hi-Vis Pants
Specifications
Specifications
| Size | Large/X-Large |
| Material | Polyester |
| Color | Orange |
| Closure Type | Hook and Loop |
| Size (English) Waist | 40 to 46 in. |
| Size (Metric) Waist | 101.6 to 117 cm |
| Waist Style | Drawstring |
| Dimensions (L x W x H) | 10.25 x 1 x 15.25 in. (26.03 x 2.54 x 38.73 cm) |
| Length (English) | 10.25 in. |
| Length (Metric) | 26.03 cm |
| Show More |