missing translation for 'onlineSavingsMsg'
Learn More

Ergodyne™ GloWear™ 8320Z Type R Class 3 Standard Vest

Catalog No. 191302343
Change view
Click to view available options
Color:
Lime
Orange
Size:
2X-Large to 3X-Large
4X-Large to 5X-Large
Large to X-Large
Small to Medium
Size (English) Chest:
36 to 44 in.
44 to 52 in.
52 to 58 in.
58 to 64 in.
Size (Metric) Chest:
112 to 132 cm
132 to 147 cm
147 to 163 cm
91 to 112 cm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size Size (English) Chest Size (Metric) Chest
191302343 Lime 4X-Large to 5X-Large 58 to 64 in. 147 to 163 cm
191302338 Orange 2X-Large to 3X-Large 52 to 58 in. 132 to 147 cm
191302336 Orange Small to Medium 36 to 44 in. 91 to 112 cm
191302337 Orange Large to X-Large 44 to 52 in. 112 to 132 cm
191302342 Lime 2X-Large to 3X-Large 52 to 58 in. 132 to 147 cm
191302339 Orange 4X-Large to 5X-Large 58 to 64 in. 147 to 163 cm
191302340 Lime Small to Medium 36 to 44 in. 91 to 112 cm
191302341 Lime Large to X-Large 44 to 52 in. 112 to 132 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 191302343 Supplier Ergodyne™ Supplier No. ERG22129

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Specifications

Color Lime
Size 4X-Large to 5X-Large
Material Polyester
Size (English) Chest 58 to 64 in.
No. of Pockets 3
Size (Metric) Chest 147 to 163 cm
Tape Type 2 in. 3M™ Scotchlite™ reflective stripes