missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ergodyne™ GloWear™ 8295 Type R Class 2 Polo Shirt
$36.94 - $36.94
Specifications
| Material | Polyester |
|---|---|
| Color | Lime Green |
| Neck Style | V-neck |
| Certifications/Compliance | ANSI-107 Class 2 Level 2 |
| Tape Type | 2 in. 3M™ Scotchlite™ reflective stripes |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
19-130-2358B
|
Ergodyne™
21643 |
Medium |
Each for $36.94
|
|
|||||
|
19-130-2358C
|
Ergodyne™
21644 |
Large |
Each for $36.94
|
|
|||||
|
19-130-2358D
|
Ergodyne™
21645 |
X-Large |
Each for $36.94
|
|
|||||
Specifications
| Polyester | |
| V-neck | |
| 2 in. 3M™ Scotchlite™ reflective stripes | |
| 26 cm | |
| 38.7 cm |
| Lime Green | |
| ANSI-107 Class 2 Level 2 | |
| 10.25 in. | |
| 15.25 in. |