missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ergodyne™ GloWear™ 8245PSV Type P Class 2 Public Safety Vest
Description
- ANSI-compliant, 3.6 oz. solid front with 3.3 oz. mesh back
- Level II ANSI-certified, 3M™ Scotchlite™ tape set on 4.5 in. contrasting color background
- Radio tabs/holders
- One multi-division inside
Compliance
Meets ANSI 207
Specifications
Specifications
| Color | Orange |
| Size | 4X-Large to 5X-Large |
| Size (English) Chest | 58 to 64 in. |
| No. of Pockets | 1 |
| Size (Metric) Chest | 147 to 163 cm |
| Tape Type | 1 in. 3M™ Scotchlite™ reflective stripes |