missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ergodyne™ Arsenal™ Trauma Bags
Portable equipment bags for emergency use
Supplier: Ergodyne™ 13458
Description
- 600D polyester with PVC backing
- ID card window
- Multi-pocketed
Back Pack
- 3 in. padded shoulder straps with reflective striping
- 51 × 33 × 15cm (20 × 13 × 6 in.) main hold
- Reflective trim on main panel
- Phone hold
- Carry handle
- Six division multi–tiered mesh interior pocket
- 18 × 43 × 25cm (7 × 17 × 10 in.) main hold
- 20 × 3 × 20cm (8 × 1 × 8 in.) front pocket
- 20 × 28 × 20cm (8 × 11 × 8 in.) main hold
- Two 20 × 5 × 15cm (8 × 2 × 6 in.) side pockets
- 28 × 5 × 15cm (11 × 2 × 6 in.) front pocket
- Reflective stripe
- 31 × 36 × 23cm (12 × 14 × 9 in.) main hold
- Two 31 × 8 × 13cm (12 × 3 × 5 in.) side pockets
- Adjustable internal dividers
- Reflective stripe
Fire fighters, EMTs, Police, Public safety
Specifications
| Trauma Bag | |
| Fire fighters, EMTs, police, public safety | |
| Orange | |
| Arsenal GB5220 |