missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ergodyne™ Arsenal™ Respirator Bags
Description
Made of lightweight yet rugged 420-denier nylon, these bags offer easy access to respirators or small tools and are available in three styles.
Waist Pack Bag holds half-face respirator and features adjustable hook-and-loop closure and adjustable webbing belt with interlocking buckle.
Half- and Full-Face Bags have hook and loop closure and webbing belt loop closes with hook and loop for easy donning, doffing and tear-away.
Specifications
Specifications
| Product Type | Waist Pack Respirator Bag |
| Closure Type | Hook-and-loop |
| Material | 420D Nylon |
| Model | 13180 |
| Includes | Cover Flap |
| Capacity (English) | 157.5 cu. in. |
| Capacity (Metric) | 2.6 L |
| For Use With (Application) | Construction, Carpentry, HVAC, Janitorial, Industrial, Painting, Mining |
| Dimensions (L x W x H) | 7.5 x 3.5 x 6 in. (19 x 8 x 15 cm) |