missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Equilateral Prisms
These equilateral prisms are polished on all faces. Designed for use in optical experiments. Prisms will create a nice rainbow.
$18.14 - $153.07
Specifications
| Material | Glass |
|---|---|
| For Use With (Application) | Optics experiments and demonstrations |
| Quantity | 1 |
| Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity & Availability | |||||
|
S41529
|
Eisco™
PH0554GG |
25 mm |
Each for $18.14
|
|
|||||
|
S41530
|
Eisco™
PH0554HG |
50 mm |
Each for $19.18
|
|
|||||
|
S41531
|
Eisco™
PH0554IG |
75 mm |
Each for $28.71
|
|
|||||
|
S41532
|
Eisco™
PH0554JG |
100 mm |
Each for $109.86
|
|
|||||
|
S41533
|
Eisco™
PH0554LG |
150 mm |
Each for $153.07
|
|
|||||
Description
- Made with optical quality glass or clear acrylic
- Polished on all faces
- Designed for use in optical experiments
- Will create a nice rainbow
Warranty
1 year limited manufacturer warranty
Specifications
| Glass | |
| Optics experiments and demonstrations | |
| 1 |