missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ epT.I.P.S.™ Sets - Pipette Tips

Eppendorf epT.I.P.S.™ Sets, in 'Eppendorf Quality' grade, combine the convenience of a reusable Box 2.0 with high-quality reloadable pipette tips, offering a sustainable, efficient solution for precise and organized pipetting in laboratories.
Supplier: Eppendorf™ 0030076354
Description
- Contamination-free transfer of trays to stable working box
- System optimized for use with multichannel pipettes
- Color-coded trays for simple identification of tips and pipette
- Tips can be attached to pipette from refill trays
- The Reloads and Boxes can be autoclaved at 121 °C for subsequent use
- epT.I.P.S. Box 2.0 and epT.I.P.S. Set available in Eppendorf Quality
- ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability
Chemical Identifiers
| Non-filtered | |
| Colorless | |
| epTIPS | |
| Box | |
| Single-use | |
| Yes | |
| Polypropylene |
| Non-sterile | |
| Autoclavable | |
| Eppendorf Quality (Non-sterile) | |
| Pipette Tips | |
| Air-Cushion System | |
| epT.I.P.S. |
Specifications
| 50 to 1250 μL | |
| Non-sterile | |
| Autoclavable | |
| Eppendorf Quality (Non-sterile) | |
| 480 Tips (5 Trays x 96 Tips), 1 Reusable Box | |
| Pipette Tips | |
| Single-use | |
| Yes | |
| Polypropylene |
| Non-filtered | |
| Colorless | |
| epTIPS | |
| Box | |
| 480 Pk. | |
| Green | |
| Air-Cushion System | |
| epT.I.P.S. |