missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ epT.I.P.S.™ 384 Sets - Micropipette Tips
Eppendorf epT.I.P.S.™ 384 Sets, featuring 'Eppendorf Quality' micropipette tips, are optimized for 384-well plate precision. They combine ergonomic Box design with high-throughput efficiency, ideal for advanced lab applications requiring accuracy.
$942.48 - $942.48
Specifications
| Filtered | Non-filtered |
|---|---|
| Sterility | Non-sterile |
| Color | Colorless |
| Autoclavable | Autoclavable |
| Clean Claims | Eppendorf Quality (Non-sterile) |
| Catalog Number | Mfr. No. | Volume (Metric) | Color Code | Length (Metric) | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Color Code | Length (Metric) | Price | Quantity | |||
|
05414191
|
Eppendorf™
0030076273 |
0.1 to 20 μL | Light Pink | 42 mm |
Case of 1920 Each for $942.48
|
|
|||
|
05414192
|
Eppendorf™
0030076281 |
5 to 100 μL | Light Yellow | 53 mm |
Case of 1920 Each for $942.48
|
|
|||
Description
- epT.I.P.S. 384 pipette tips build a system together with the Research plus and Xplorer plus 16- and 24-channel pipettes as well as 20 μL and 100 μL Move It adjustable tip spacing pipettes for utmost safety and reliability
- Designed for a cone distance of 4.5 mm
- Innovative SOFTattach technology allows for reliable tip fit and tightness
- Fill a whole 384-well plate without loosening pipette tips
- Perfect tip alignment by extraordinary coaxiality for safe plate maneuvering and liquid transfer
- The tip shape of the epT.I.P.S. 384 is adjusted to perfectly fit the wells of 384-well plates
- Tip attachment forces reduced by 40 % per cone compared to 8- and 12-channel pipettes
- Tip ejection forces in 16- and 24-channel pipettes reduced by SOFTeject for ergonomic working conditions
- Available as reload, and set
- Available in Eppendorf Quality purity grade
- ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability
Specifications
| Non-filtered | |
| Colorless | |
| Eppendorf Quality (Non-sterile) | |
| 1,920 Tips (5 Trays x 384 Tips), 1 Reusable Box | |
| Micropipette Tips | |
| Air-Cushion System | |
| Polypropylene |
| Non-sterile | |
| Autoclavable | |
| Box | |
| 1920 Pk. | |
| Single-use | |
| epT.I.P.S. |