missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf epT.I.P.S.™ Standard, BioBased, Eppendorf Quality™ Bulk Pipette Tip
These pipette tips are produced from recycled feedstock in second generation, derived solely from waste and residue streams from vegetable oil production. epT.I.P.S.™ BioBased Bulk packs offer a practical, high-volume solution in Eppendorf Quality, ensuring precise and reliable measurements.
$213.40 - $346.39
Specifications
| Filtered | Non-filtered |
|---|---|
| Sterility | Non-sterile |
| Color | Colorless |
| Autoclavable | Autoclavable |
| Certifications/Compliance | ISO 9001, ISO 13485, ISO 14001, ISO 14644-1, EN ISO 8655, Certificate of Quality, Lot Specific Certificates Available |
| Catalog Number | Mfr. No. | Volume (Metric) | Color Code | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Color Code | Price | Quantity | ||||
|
14-557-227
|
Eppendorf
0030080033 |
0.1 to 10 μL | Dark Gray |
Pack of 1000 Each for $224.88
|
|
||||
|
14-557-226
|
Eppendorf
0030080041 |
0.1 to 20 μL | Light Gray |
Pack of 1000 Each for $224.88
|
|
||||
|
14-557-231
|
Eppendorf
0030080050 |
0.5 to 20 μL | Light Gray |
Pack of 1000 Each for $213.40
|
|
||||
|
14-557-232
|
Eppendorf
0030080114 |
0.25 to 5 mL | Red |
Pack of 500 Each for $252.39
|
|
||||
|
14-557-234
|
Eppendorf
0030080122 |
0.1 to 5 mL | Violet |
Pack of 500 Each for $346.39
|
|
||||
Description
- Original, high-quality Eppendorf pipette tips packaged in resealable bags
- 100% Bio-based Polypropylene: Produced from renewable resources
- Uncompromised Performance: Identical performance properties and premium quality as our fossil-based epT.I.P.S.™
- ISCC Certified: Made from plastic that can be traced back to biological waste materials
- Premium material, quality and purity certified: Get excellent sample integrity as no slip agents, plasticizers and biocides are used
Specifications
| Non-filtered | |
| Colorless | |
| ISO 9001, ISO 13485, ISO 14001, ISO 14644-1, EN ISO 8655, Certificate of Quality, Lot Specific Certificates Available | |
| Standard | |
| Yes | |
| Universal Fit | |
| Polypropylene |
| Non-sterile | |
| Autoclavable | |
| Bulk, Bagged | |
| Pipette Tips | |
| Single-use | |
| Yes | |
| Certified Quality |