missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf epT.I.P.S.™ Standard, BioBased, Eppendorf Quality™ Bulk Pipette Tip

These pipette tips are produced from recycled feedstock in second generation, derived solely from waste and residue streams from vegetable oil production. epT.I.P.S.™ BioBased Bulk packs offer a practical, high-volume solution in Eppendorf Quality, ensuring precise and reliable measurements.

Supplier:  Eppendorf 0030080114

 View more versions of this product

Catalog No. 14557232

Only null left

Description

Description

  • Original, high-quality Eppendorf pipette tips packaged in resealable bags
  • 100% Bio-based Polypropylene: Produced from renewable resources
  • Uncompromised Performance: Identical performance properties and premium quality as our fossil-based epT.I.P.S.™
  • ISCC Certified: Made from plastic that can be traced back to biological waste materials
  • Premium material, quality and purity certified: Get excellent sample integrity as no slip agents, plasticizers and biocides are used
Specifications

Chemical Identifiers

Non-filtered
Colorless
ISO 9001, ISO 13485, ISO 14001, ISO 14644-1, EN ISO 8655, Certificate of Quality, Lot Specific Certificates Available
Standard
Yes
Universal Fit
Polypropylene
Non-sterile
Autoclavable
Bulk, Bagged
Pipette Tips
Single-use
Yes
Certified Quality

Specifications

0.25 to 2.5 mL
Non-sterile
Autoclavable
ISO 9001, ISO 13485, ISO 14001, ISO 14644-1, EN ISO 8655, Certificate of Quality, Lot Specific Certificates Available
Standard
Pipette Tips
Yes
Universal Fit
Polypropylene
Non-filtered
Colorless
115 mm
Bulk, Bagged
500 Tips (100 Tips x 5 Bags)
Red
Single-use
Yes
Certified Quality
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions