missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf epT.I.P.S.™ Standard, BioBased, Eppendorf Quality™ Bulk Pipette Tip
These pipette tips are produced from recycled feedstock in second generation, derived solely from waste and residue streams from vegetable oil production. epT.I.P.S.™ BioBased Bulk packs offer a practical, high-volume solution in Eppendorf Quality, ensuring precise and reliable measurements.
Supplier: Eppendorf 0030080050
Description
- Original, high-quality Eppendorf pipette tips packaged in resealable bags
- 100% Bio-based Polypropylene: Produced from renewable resources
- Uncompromised Performance: Identical performance properties and premium quality as our fossil-based epT.I.P.S.™
- ISCC Certified: Made from plastic that can be traced back to biological waste materials
- Premium material, quality and purity certified: Get excellent sample integrity as no slip agents, plasticizers and biocides are used
Chemical Identifiers
| Non-filtered | |
| Colorless | |
| ISO 9001, ISO 13485, ISO 14001, ISO 14644-1, EN ISO 8655, Certificate of Quality, Lot Specific Certificates Available | |
| Standard | |
| Yes | |
| Universal Fit | |
| Polypropylene |
| Non-sterile | |
| Autoclavable | |
| Bulk, Bagged | |
| Pipette Tips | |
| Single-use | |
| Yes | |
| Certified Quality |
Specifications
| 0.5 to 20 μL | |
| Non-sterile | |
| Autoclavable | |
| ISO 9001, ISO 13485, ISO 14001, ISO 14644-1, EN ISO 8655, Certificate of Quality, Lot Specific Certificates Available | |
| Standard | |
| Pipette Tips | |
| Yes | |
| Universal Fit | |
| Polypropylene |
| Non-filtered | |
| Colorless | |
| 46 mm | |
| Bulk, Bagged | |
| 1000 Tips (500 Tips x 2 Bags) | |
| Light Gray | |
| Single-use | |
| Yes | |
| Certified Quality |