missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ epT.I.P.S.™ Racks - Pipette Tips
Description
- Long, narrow tips reach the base of narrow and high vessels without touching the top of the vessel edge
- Modern slim rack design with reclosable lid
- Improved sustainability through 35% lower polypropylene consumption per rack
- ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability
Specifications
Specifications
| Volume (Metric) | 0.1 to 20 μL |
| Filtered | Non-filtered |
| Sterility | Sterile |
| Color | Colorless |
| Autoclavable | Autoclavable |
| Model | epT.I.P.S.™ Racks |
| Length (English) | 1.57 in. |
| Length (Metric) | 40 mm |
| Clean Claims | Sterile |
| Storage Requirements | Store dry at room temperature. |
| Show More |