missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ epT.I.P.S.™ Racks - Pipette Tips

Eppendorf epT.I.P.S.™ Racks feature high-precision pipette tips in 'Eppendorf Quality', 'PCR clean', 'Biopur™', and 'Sterile' purity grades, in disposable racks designed for optimal organization and user convenience in demanding laboratory environments.

Supplier:  Eppendorf™ 0030071565

 View more versions of this product

Catalog No. 05-414-047


Only null left

Description

Description

  • Long, narrow tips reach the base of narrow and high vessels without touching the top of the vessel edge
  • Modern slim rack design with reclosable lid
  • Improved sustainability through 35% lower polypropylene consumption per rack
  • ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability
Specifications

Specifications

2 to 200 μL
Sterile
Autoclavable
2.08 in.
Sterile
Pipetting, Dispensing, Mixing liquids for molecular biology, Microbiology, Cell technology (stem cell research, transgenic animals/plants), Research (medial research, agriculture and aquaculture research), Quality control (food and beverage, water supply, environmental monitoring), and Forensic applications.
Rack
960 Tips (10 Racks x 96 Tips)
Pipette Tips
Yellow
Air-Cushion System
epT.I.P.S.
Non-filtered
Colorless
epT.I.P.S.™ Racks
53 mm
Store dry at room temperature.
1 mm
Narrow
960 (10 x 96) Tips
Racks, Lid
Single-use
Yes
Polypropylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions