missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ epT.I.P.S.™ Racks - Pipette Tips

Description
- Long, narrow tips reach the base of narrow and high vessels without touching the top of the vessel edge
- Modern slim rack design with reclosable lid
- Improved sustainability through 35% lower polypropylene consumption per rack
- ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability
Specifications
Specifications
| Description | Replaces Order No. 0030075161 |
| Volume (Metric) | 50 to 1250 μL |
| Filtered | Non-filtered |
| Sterility | Sterile |
| Color | Colorless |
| Autoclavable | Autoclavable |
| Length (English) | 4.05 in. |
| Length (Metric) | 103 mm |
| Certifications/Compliance | ISO 9001, ISO 13485, ISO 14001, ISO 14644-1, EN ISO 8655, Certificate of Quality, Lot Specific Certificates Available |
| Clean Claims | Biopur™ (Sterile) |
| Show More |