missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ epT.I.P.S.™ Racks - Pipette Tips
GREENER_CHOICE

Catalog No. 05414002
Change view
Click to view available options
Volume (Metric):
0.1 to 20 μL
0.1 to 5 mL
0.2 to 5 mL
0.25 to 2.5 mL
0.5 to 10 mL
2 to 200 μL
20 to 300 μL
50 to 1000 μL
50 to 1250 μL
Color Code:
Blue
Dark Green
Green
Medium Gray
Orange
Red
Turquoise
Violet
Yellow
Clean Claims:
Biopur™ (Sterile)
Eppendorf Quality (Non-sterile)
PCR Clean (Non-sterile)
Sterile
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Code Clean Claims
05414002 0.1 to 5 mL Violet PCR Clean (Non-sterile)
05413999 0.1 to 5 mL Violet Eppendorf Quality (Non-sterile)
05414000 0.2 to 5 mL Violet Eppendorf Quality (Non-sterile)
05414001 0.5 to 10 mL Turquoise Eppendorf Quality (Non-sterile)
05414003 0.1 to 20 μL Medium Gray Biopur™ (Sterile)
05413931 2 to 200 μL Yellow Biopur™ (Sterile)
05414005 20 to 300 μL Orange Biopur™ (Sterile)
05414006 50 to 1000 μL Blue Biopur™ (Sterile)
05414007 50 to 1250 μL Green Biopur™ (Sterile)
05414008 50 to 1250 μL Dark Green Biopur™ (Sterile)
05414009 0.25 to 2.5 mL Red Biopur™ (Sterile)
05413932 0.1 to 5 mL Violet Biopur™ (Sterile)
05413933 0.2 to 5 mL Violet Biopur™ (Sterile)
05413938 0.5 to 10 mL Turquoise Biopur™ (Sterile)
05414048 0.1 to 20 μL Medium Gray Sterile
05414047 2 to 200 μL Yellow Sterile
05413995 20 to 300 μL Orange Sterile
05413996 50 to 1000 μL Blue Sterile
05413997 50 to 1250 μL Green Sterile
05413998 0.1 to 5 mL Violet Sterile
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
Catalog No. 05414002 Supplier Eppendorf™ Supplier No. 0030071662

Eppendorf epT.I.P.S.™ Racks feature high-precision pipette tips in 'Eppendorf Quality', 'PCR clean', 'Biopur™', and 'Sterile' purity grades, in disposable racks designed for optimal organization and user convenience in demanding laboratory environments.

  • Long, narrow tips reach the base of narrow and high vessels without touching the top of the vessel edge
  • Modern slim rack design with reclosable lid
  • Improved sustainability through 35% lower polypropylene consumption per rack
  • ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability

Specifications

Description Pyrogen-, ATP-, and DNA-free
Volume (Metric) 0.1 to 5 mL
Filtered Non-filtered
Sterility Non-sterile
Color Violet
Rack Color Violet
Length (English) 4.7 in.
Length (Metric) 120 mm
Certifications/Compliance EN ISO 8655, DIN EN ISO 11607-1 and 2 and DIN EN 868-2 to 10
Clean Claims PCR Clean (Non-sterile)
For Use With (Application) Cell/Molecular Biology, Medical, Pharmaceutical, and Food Industries
Format Rack
Tip Style Narrow
Packaging 120 Tips (5 Racks x 24 Tips)
Product Type Pipette Tips
Includes Rack, Lid
Color Code Violet
Disposable Single-use
For Use With (Equipment) Air-Cushion System
Graduated Yes
Product Line epT.I.P.S.
Material Polypropylene
Show More Show Less