missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ epT.I.P.S.™ Box 2.0
Description
- Contamination-free transfer of trays to stable working box
- System optimized for use with multichannel pipettes
- Color-coded trays for simple identification of tips and pipette
- Tips can be attached to pipette from refill trays
- Boxes and trays are autoclavable at 121°C for subsequent use
- epT.I.P.S. Box 2.0 and epT.I.P.S. Set available in Eppendorf Quality
- ACT™-labeled by non-profit My Green Lab™ to help you make an informed product choice when it comes to sustainability
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | White, Blue |
| Holds | Pipette Tips |
| Material | Polypropylene |
| Positions | Multiple |
| Shape | Square |
| Stackable | Yes |
| Sterility | Non-sterile |
| For Use With (Equipment) | Air-cushion system |
| Packaging | 1 Empty Reusable Box |
| Show More |