missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Therapak™ EPS Foam Cooler Replacement for Small Insulated Shipper
Description
- Ideal insulated shippers for reference laboratories, pharmaceutical companies, hospitals and clinical testing laboratories who ship and receive temperature sensitive specimens
- Holds up to two standard 2 or 3 in. cryostorage boxes
- Ideal for shipping up to five small specimen bags of sample tubes for clinical trial site shipments to a laboratory
- This is the foam cooler replacement; does not include cardboard box
Specifications
Specifications
| Dimensions (L x W x H) | 11 x 10 x 11 in. |
| Includes | Foam cooler. (Does not include the cardboard box) |
| Material | Expanded Polystyrene |
| Color | White |
| Capacity (Metric) | 19.82 L |