missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ UVette™ Cuvets

An alternative to the expensive, breakable quartz cuvets traditionally required for use at UV wavelengths

Supplier:  Eppendorf™ 952010077

 View more versions of this product

Catalog No. E4099100007


Only null left

Description

Description

  • UV- and VIS-transparent between 220 and 1600 nm
  • Suitable for measuring small volumes (≥50 μL)
  • DNase-, RNase-, and protein-free
  • Disposable
  • Measure samples with a normal concentration using the 10 mm optical pathlength; for samples with a higher concentration, rotate the UVette cuvets by 90° and use the shorter 2 mm optical pathlength—no need to dilute sample
  • UVette Cuvets: 80 original Eppendorf disposables, single sealed cuvettes
  • UVette Starter Kit: 80 UVettes + 1 universal adapter for a 15 mm light center height (including GeneQuant); convertible to 8.5 mm
  • UVette Routine Pack: Eppendorf Quality purity level, reclosable box of 200 pcs.

Order Info

  • Optimal for use with Eppendorf BioPhotometer (E6131000012) or with commonly available spectrophotometers (adapter required)
  • Individually wrapped
  • Volume markings for 500 and 1000μL

Specifications

Chemical Identifiers

Single-use
10 and 2 mm
Biophotometer, Spectrophotometer
UV-transparent Plastic
220 to 1600 nm

Specifications

Uvette Starter Kit
Single-use
UV-transparent Plastic
80 Cuvettes
220 to 1600 nm
Nucleic Acid Purification Analysis
Uvette Starter Kit: One Universal Adapter for light path height of 15 mm and 8.5 mm
50 to 2000 μL
Cuvettes, Universal Adapter
10 and 2 mm
Biophotometer, Spectrophotometer
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions