missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Tubes™ with Screw Cap 5.0 mL - Microtube
GREENER_CHOICE

Catalog No. 05414208
Change view
Click to view available options
Capacity (Metric):
5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
05414208 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05414208 Supplier Eppendorf™ Supplier No. 0030122364
Only null left

Eppendorf Tubes™ with screw cap are your ideal choice when working with medium-sized sample volumes (0.5 - 5.0 mL). SafeCode variants enhance sample identification, while the BioBased option, manufactured using renewable resources, provides an eco-friendly alternative without compromising performance.

Use these tubes for the simple and safe processing of sample volumes up to 5.0mL. Eppendorf Tubes™ represent the perfect option for working with medium–sized sample volumes.

BioBased (made of bio-based material) variant aids in the reduction of consumable-related carbon footprint in the lab. The bio-based tubes have identical material properties and technical specifications as our non-BioBased tubes.

  • Ensures leak-free storage and protects sample integrity.
  • Suited for a wide range of laboratory tasks, enhancing flexibility.
  • High-quality materials for long-lasting, robust performance.
  • Clear, visible graduations for quick volume assessment.
  • Facilitates optimal sample recovery and efficient centrifugation.
  • Available in Eppendorf Quality, PCR Clean, Sterile/Pyrogen-/DNase-/RNase-/Human and Bacterial DNA-free, and Forensic DNA Grade quality for tested purity.
  • 2D Datamatrix (SafeCode) option features 2-level coding for safe sample identification.
  • ECC200 error correction function enables safe code reading with up to 25% damaged codes.

Specifications

Closure Material HDPE
Color Colorless
Capacity (Metric) 5 mL
Material Polypropylene
Includes 400 tubes (2 packages with 2 bags of 100 each), 2 racks (with 12 locations each), white, 8 universal adapters for rotors with bore holes for 15 mL conical tubes
No. per Pack 100/Pk.
Packaging 400 Tubes (4 Bags x 100 Tubes), 2 Racks, 8 Universal Adapters
Quantity 400 Pk.
Sterility Non-sterile
Autoclavable Not Autoclavable
Capacity (English) 0.169 oz.
Closure Type Screw Cap
Temperature Range (Metric) -86°C to +100°C
UV Resistance No
Diameter (Metric) 17 mm
Graduated Yes
Product Type Microcentrifuge Tube (PCR Clean)
Max. RCF 25,000 x g
Purity or Quality Grade PCR Clean (Non-sterile)
Show More Show Less