missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Tubes™ with Snap Cap 5.0 mL - Microtube

Description
Use these tubes for the simple and safe processing of sample volumes up to 5.0mL. Eppendorf Tubes™ represent the perfect option for working with medium–sized sample volumes.
- Ideal for working with medium-sized sample volumes ranging from 0.5 mL to 5.0 mL.
- Designed for ease of use and user-friendly handling during sample preparation and processing.
- Suitable for a wide range of temperatures, ensuring adaptability to various experimental conditions.
- Provides reliable safety during centrifugation with a maximum rating of up to 25,000 x g.
- Specifically designed to enhance sample recovery, preserving the integrity of your samples.
- Available in Eppendorf Quality, PCR Clean, Biopur™, Sterile, and Forensic DNA Grade quality for tested purity.
- Free of plasticizers, biocides or mold release agents.
Specifications
Specifications
| Closure Material | Polypropylene |
| Color | Clear |
| Capacity (Metric) | 5 mL |
| Material | Polypropylene |
| Includes | 400 tubes (2 packages with 2 bags of 100 each), 2 racks (with 12 locations each), white, 8 universal adapters for rotors with bore holes for 15 mL conical tubes |
| No. per Pack | 400 Pk. |
| Packaging | 4 Bags x 100 Tubes |
| Quantity | 400 Tubes |
| Sterility | Non-sterile |
| RNase Free | Yes |
| Show More |