missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ ThermoStat plus Interchangeable Block Heater Accessory, Combiblock Dry Block

For use with various sizes of tubes and flasks

Supplier:  Eppendorf™ 022670603

Catalog No. 05400211


Only null left

Description

Description

  • Dimensions (W x D x H): 13.5 x 9 x 6cm
  • Maximum temperature: 99°C

Specifications

Specifications

ThermoStat Plus only
For all tube type
60 mm
90 mm
CombiBox
2.36 in.
3.54 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions