missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Sticky Pad Adapter Kit for Biological Shakers
Description
- Ideal for containers such as bottles and dishes that cannot be held with conventional flask clamps
- 45.72 × 15.24cm (18 × 6 in.)
Specifications
Specifications
| Product Type | Sticky Pad Adapter Kit |
| Dimensions (L x W) | 18 x 6 in. (45.72 x 15.24 cm) |
| Length (English) | 18 in. |
| Length (Metric) | 45.72 cm |
| Width (English) | 6 in. |
| Width (Metric) | 15.24 cm |
| For Use With (Equipment) | Biological shaker |
| Includes | Two anodized Aluminum sheets |