missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Rotor for Vacufuge Plus

Catalog No. 361007291
Change view
Click to view available options
Capacity:
18 x 10 mL Flat-bottom Tubes
2 x MTP/PCR/DWP
24 x 5 to 7 mL Round Bottom Tubes
36 x 1.5 mL Flat-bottom Tubes
6 x 15 mL and 6 x 50 mL Conical Tubes or 6 x 25 mL Conical Tubes
70 x 1.5 to 2 mL Microcentrifuge Tubes
Description:
A-2-VC - Includes buckets (x2)
F-35-6-30
F-40-18-19
F-40-36-12
F-45-24-12
F-45-70-11
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Description
361007291 2 x MTP/PCR/DWP A-2-VC - Includes buckets (x2)
05400112 24 x 5 to 7 mL Round Bottom Tubes F-45-24-12
0774820 70 x 1.5 to 2 mL Microcentrifuge Tubes F-45-70-11
0774831 36 x 1.5 mL Flat-bottom Tubes F-40-36-12
0774832 18 x 10 mL Flat-bottom Tubes F-40-18-19
05412411 6 x 15 mL and 6 x 50 mL Conical Tubes or 6 x 25 mL Conical Tubes F-35-6-30
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 361007291 Supplier Eppendorf™ Supplier No. 022822241

Eppendorf Vacufuge Plus-efficiency meets precision. Tailor your concentration processes with a max speed of 1,700 rpm. Accommodate diverse samples with a 48 x 1.5/2.0 mL capacity. Customize your setup with various accessories for optimal sample concentration.

  • A wide range of fixed-angle rotors and the microplate rotor are available to accommodate a variety of tubes, plates, and applications.
  • Increase capacity with a spacer to stack some fixed-angle rotors.
  • Precision engineered for optimal sample concentration.

Specifications

Description A-2-VC - Includes buckets (x2)
Type Rotor
Capacity 2 x MTP/PCR/DWP
Max. RCF 248 x g
Max. Speed 1400 rpm
Net Weight 31 kg (68.2 lb.)
For Use With (Equipment) Vacufuge Plus Vacuum Concentrators
Includes 2 Buckets
No. of Places 2 x MTP/PCR/DWP