missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Rotor for Centrifuge 5427 R

Catalog No. 05100158
Change view
Click to view available options
Capacity:
12 x 5 mL Eppendorf Tubes
24 Spin Columns
24 x 1.5 to 2.0 mL Tubes
24 x 1.5/2.0 mL tubes
30 x 1.5 to 2.0 mL Tubes
48 x 0.2 mL PCR Tubes
48 x 1.5 to 2.0 mL Tubes
Includes:
Aerosol-tight with Rotor Lid
Plastic Rotor Lid
Rotor Lid
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Includes
05100158 30 x 1.5 to 2.0 mL Tubes Aerosol-tight with Rotor Lid
05100157 24 x 1.5 to 2.0 mL Tubes Aerosol-tight with Rotor Lid
05100159 48 x 1.5 to 2.0 mL Tubes Aerosol-tight with Rotor Lid
05100160 12 x 5 mL Eppendorf Tubes Aerosol-tight with Rotor Lid
05100161 24 Spin Columns Aerosol-tight with Rotor Lid
05100162 30 x 1.5 to 2.0 mL Tubes Rotor Lid
05414314 48 x 0.2 mL PCR Tubes Plastic Rotor Lid
05414315 24 x 1.5/2.0 mL tubes Aerosol-tight with Rotor Lid
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 05100158 Supplier Eppendorf™ Supplier No. 5409706004
Only null left

Eppendorf Rotor for Centrifuge 5427 R redefine efficiency. Tailor your centrifugation with various capacities and speeds. Explore accessory options for enhanced versatility, ensuring precise sample processing for diverse applications.

  • Precision-engineered for optimal sample separation.
  • All fixed-angle rotors, rotor lids, buckets, caps and adapters can be autoclaved (121°C, 20 min.).
  • Accessories (adaptors and buckets) further customize your centrifuge setup.
  • Aerosol-tight options available.

Specifications

Type Aerosol-tight Rotor
Capacity 30 x 1.5 to 2.0 mL Tubes
Max. RCF 20,817 x g
Max. Speed 14,000 rpm
For Use With (Equipment) Centrifuge 5427 R
Includes Aerosol-tight with Rotor Lid
No. of Places 30
Model FA-45-30-11