missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ IsoTherm Systems: Starter Sets

Catalog No. 0540511
Change view
Click to view available options
Holds:
24 (1.5 or 2 mL Microtube)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
0540511 24 (1.5 or 2 mL Microtube)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 0540511 Supplier Eppendorf™ Supplier No. 022510053
Only null left

Includes

Starter Sets (Catalog Nos. 0540510 and 0540511) include:
IsoSafe Transport Box, 0°C IsoPack, -21°C IsoPack, IsoRack for either 0.5mL tubes or 2.0 and 1.5mL tubes.

Also available with just the IsoPack (Catalog Nos. 0540516, 0540517, 0540519, 0540520) and IsoRack (Catalog Nos. 0540513, 0540519, 0540520, 0540522) for samples that Don't require the extended cooling time of the complete system, as well as the Isosafe (Catalog No. 0540518) for isotherm systems.

Protect temperature-sensitive biochemical and microbiological samples while working at the lab bench

For use with Eppendorf IsoTherm Systems

Specifications

Includes IsoSafe, IsoRack, 2 IsoPacks
For Use With (Application) Ideal for cooling, transporting and storing deep-frozen samples
Holds Temp., Hours white isopack maintains 0°C for up to 6 Hours, blue isopack maintains -21°C for up to 3 hours
Type Isotherm Starters Set
Holds 24 (1.5 or 2 mL Microtube)