missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ real-time PCR Tube Strips and Masterclear™ Cap Strips

All the benefits of white reflective wells in a PCR-tube format

Supplier:  Eppendorf™ 951022102

 View more versions of this product

Catalog No. E951022102


Only null left
Explore available promotions

Description

Description

real-time PCR Tube Strips

  • White wells with improved reflection
  • High mechanical stability
  • Extremely thin walls for optimum heat transfer
  • Suitable for 0.2mL thermal cycler blocks
  • Certified free of RNase, DNase, human DNA and PCR inhibitors
  • Polypropylene
Masterclear Cap Strips
  • Inverted-dome style prevents scratching of the optical surface and reduces tube volume from nominal 150μL to 80μL
  • Optimized for optimum light transmission
  • Certified free of RNase, DNase, human DNA and PCR inhibitors
  • Polypropylene

Specifications

Specifications

Human DNA, DNase, RNase, PCR inhibitor-free
0.1 mL
0.2mL thermal cycler blocks for real time PCR applications
Polypropylene
Not Included
10 x 12 Strips
White
10 Pack
Non-sterile
10,000 x g
Autoclavable
8-Strip PCR Tubes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions