missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ FA-45-6-30 Rotor Adapters

Catalog No. 5820730005
Change view
Click to view available options
Capacity:
1 x 5 mL Conical Tube
1 x 5 mL Tube
13 x 100 mm Tubes
13 x 75 mm Tubes
16 x 100 mm Tubes
16 x 75 mm Tubes
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
5820730005 1 x 5 mL Conical Tube
5820725001 13 x 100 mm Tubes
5820727004 16 x 100 mm Tubes
5820726008 13 x 75 mm Tubes
5820728000 16 x 75 mm Tubes
5820729007 1 x 5 mL Tube
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 5820730005 Supplier Eppendorf™ Supplier No. 5820730005

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For volumes up to 50mL

  • FA-45-6-30 Rotor Adapters
  • For volumes up to 50mL

Specifications

Type Rotor Adapter
Capacity 1 x 5 mL Conical Tube
For Use With (Equipment) Rotor for 5804/5810 centrifuge
Vessels per Adapter 1 Tube