missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Adapters for Combitips Advanced™ Pipet Tips
GREENER_CHOICE

Catalog No. 13683729
Change view
Click to view available options
Volume (Metric):
25 mL
50 mL
Color Code:
Light Gray
Red
Quantity:
1 Ea.
7 Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Code Quantity
13683729 25 mL Red 7 Pk.
13683727 25 mL Red 1 Ea.
13683730 50 mL Light Gray 7 Pk.
13683728 50 mL Light Gray 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13683729 Supplier Eppendorf™ Supplier No. 0030089731
Only null left

Use these adapters with Eppendorf pipet tips. Eppendorf™ Adapters for Combitips Advanced™ Pipet Tips are color-coded and autoclavable.

  • Available in 25 and 50mL

Specifications

Volume (Metric) 25 mL
Autoclavable Autoclavable
Quantity 7 Pk.
Color Code Red
For Use With (Equipment) 25 mL Biopur Quality Tip