missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ twin.tec™ PCR Plates 96-well, 250 μL - PCR Plates
Eppendorf's twin.tec™ PCR Plates feature a polycarbonate frame and thin-walled polypropylene wells ensuring optimal heat transfer and high rigidity. With raised well rims, these plates enable an effective seal, minimizing the risk of cross-contamination and contributing to consistently reliable results.
Supplier: Eppendorf™ 0030133374
Description
- One-piece design: combining a polycarbonate frame and polypropylene wells for optimum performance.
- Extremely thin-walled polypropylene wells guarantee optimum heat transfer to the sample.
- Exceptionally solid and torque-resistant polycarbonate frame.
- Improved well-to-well tolerance.
- Cut-away corner and alphanumeric grid-referencing.
- Raised well rims for effective sealing, also reduces risk of cross-contamination.
Certifications
Certified DNA-, DNase-, RNase-, and PCR-inhibitor-free.
Specifications
| No Barcode | |
| Standard | |
| Autoclavable | |
| Colorless | |
| Unskirted, Divisible | |
| 250 μL | |
| Non-sterile | |
| 2250 x g | |
| PCR Clean (Non-sterile) | |
| Colorless |
| Human DNA, DNase, RNase-free | |
| 8 x 12 | |
| 5 Bags x 4 Plates | |
| PCR Plate | |
| Polypropylene, Polycarbonate | |
| 96 | |
| Ideal for extreme applications such as multiple heat sealing. | |
| Regular | |
| 20 Pk. |