missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ 750mL Round Buckets for S-4-104 Rotor
Designed for use with Eppendorf Rotors and Centrifuges
$2319.41 - $4593.17
Specifications
| For Use With (Equipment) | S-4-104 rotor for 5810/5810R centrifuge |
|---|---|
| Capacity | 750 mL |
| Color | Blue |
| Container Type | Bucket |
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Price | Quantity | |||||
|
5820742003
|
Eppendorf™
5820742003 |
2/Pk. |
Pack of 2 Each for $2,319.41
|
|
|||||
|
5820741007
|
Eppendorf™
5820741007 |
4/Pk. |
Pack of 4 Each for $4,593.17
|
|
|||||
Description
- Available in packs of two or four
Specifications
| S-4-104 rotor for 5810/5810R centrifuge | |
| 750 mL | |
| Blue | |
| Bucket |