missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ 5810 Series Four- Place Swinging Bucket Tube Adapters
Description
- Capacity: 1.2 to 5mL tubes
- Maximum tube length with or without cap: 115 to 123mm
- Bore diameter: 11mm
Specifications
Specifications
| For Use With (Equipment) | A-4-62 swing bucket rotor for 5810/5810R centrifuge |
| Bore Size (Metric) | 1.1 cm |