missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Rotor for Centrifuges 5804 R and 5810 R

Catalog No. 361007280
Change view
Click to view available options
Capacity:
2 x 5 MTP, 2 x 2 DWP
30 x 1.5/2.0 mL
48 x 1.5/2.0 mL
6 x 15/50 mL
6 x 8 or 6 x 5 Tube Strips or 48 x 0.2 mL PCR Tubes
60 x 1.5/2.0 mL
20 x 5.0 mL
6 x 85 mL
8 x 50 mL
24 x 15 mL
40 x 15 mL
4 x 100 mL
4 x 250 mL
Type:
Aerosol-tight Rotor
Rotor
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Type
361007280 6 x 8 or 6 x 5 Tube Strips or 48 x 0.2 mL PCR Tubes Rotor
5820760001 48 x 1.5/2.0 mL Aerosol-tight Rotor
5820765003 20 x 5.0 mL Aerosol-tight Rotor
05414323 6 x 15/50 mL Aerosol-tight Rotor
0540088 30 x 1.5/2.0 mL Rotor
0540089 30 x 1.5/2.0 mL Aerosol-tight Rotor
5804746007 4 x 250 mL Rotor
5820771003 24 x 15 mL Rotor
5820772000 40 x 15 mL Rotor
361007279 8 x 50 mL Rotor
0540081 6 x 85 mL Rotor
0540094 4 x 100 mL Rotor
0540101 60 x 1.5/2.0 mL Rotor
0540104 2 x 5 MTP, 2 x 2 DWP Rotor
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 361007280 Supplier Eppendorf™ Supplier No. 022638581

Eppendorf Rotor for Centrifuges 5804 R and 5810 R-precision meets power. Customize your centrifugation with varied capacities and speeds. Accessorize with versatile buckets and adaptors for efficient sample processing. Ideal for high-performance applications, ensuring accuracy and reproducibility.

  • Precision-engineered for optimal sample separation.
  • All fixed-angle rotors, rotor lids, buckets, caps and adapters can be autoclaved (121°C, 20 min.).
  • Accessories (adaptors and buckets) further customize your centrifuge setup.
  • Aerosol-tight options available.

Specifications

Type Rotor
Capacity 6 x 8 or 6 x 5 Tube Strips or 48 x 0.2 mL PCR Tubes
Max. RCF 15,294 x g
Max. Speed 12,000 rpm
For Use With (Equipment) Centrifuges 5804 R and 5810 R
Model F-45-48-PCR